Shop All Relay Accessories
Parker
Mounting Rails, Steel, 3.28 Ft
Mfr # R-1
Zoro # G2284782
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1.13 in
- Height 0.44 in
- Length 3.28 ft
- Application 100R1 Hose, 100R2 Hose, 100R2 Hose Tube, Aerial Lift, Agriculture, Alternative Energy, Construction, Material Handling, Military Ground System, Military Marine Machine Tool, Off-Shore Oil and Gas Tube, Pipe, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R-1
- Zoro # G2284782
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Width | 1.13 in |
Height | 0.44 in |
Length | 3.28 ft |
Length (Straight Wireway) | 3.28 ft |
Overall Length | 39.36 in |
Overall Height | 0.44 in |
Overall Width | 1.13 in |
Details
Item | Mounting Rails |
Material | Steel |
Application | 100R1 Hose, 100R2 Hose, 100R2 Hose Tube, Aerial Lift, Agriculture, Alternative Energy, Construction, Material Handling, Military Ground System, Military Marine Machine Tool, Off-Shore Oil and Gas Tube, Pipe, Transportation |
For Use With | Hose, Pipe, Tube |
Load Capacity | Not Rated |
Product Type | Channel Rail |
Maximum Operating Temperature | Not Rated |
Metal Detectable | Yes |
Compatible Mfr Part Number | 100R1, 100R2 |
Description
Mounting Rails, Compatible Grainger Part Number 2HVG3, 2HVG4, Compatible Mfr Part Number 100R1, 100R2, Finish Not Applicable, For Threaded Rod Size Not Applicable, Load Capacity Not Rated, Material Steel, Maximum Operating Temperature Not Rated, Maximum Pipe Size Not Applicable, Mount Type Not Applicable, Overall Height 0.44 in, Overall Length 39.36 in, Overall Width 1.13 in, Product Type Channel Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- HALEX 12 Zinc Conduit Hub (91631)
- PARKER Mounting Rails, Steel, 6.56 Ft (R-2)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- PHOENIX CONTACT Terminal 24VAc 24VDc, 10PK (PLC-RSC-24DC/21-21)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- Parker Relay Accessories