Shop All Hydraulic Filtration Parts
Parker
Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4
Mfr # MVK6
Zoro # G0541773
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DJZ7, 4DKA2, 4DKA4
- Includes Panel Mount Nut and Washers
- Type Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MVK6
- Zoro # G0541773
- Country of Origin United States
- Category Hydraulic Filtration Parts
Details
Item | Metering Valve Mounting Kit |
For Use With | 4DJZ7, 4DKA2, 4DKA4 |
Includes | Panel Mount Nut and Washers |
Type | Panel Mount |
Description
Metering Valve Mounting Kit, Includes Panel mount nut and washers, Panel Mount, For Use With 4DJZ7, 4DKA2, 4DKA4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- MILLENNIUM FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron (ZX-PX040A)
- HHIP TPU-323 TiN Coated Carbide Insert (6023-1323)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23206MPG, Pressure Line, 25 micron, Outside-In (MF0060146)
- PARKER Filter, 20 Micron (924451)
- PARKER Inlet Hose Assembly (931936)
- PARKER Indicator, Pop-up (932905)
- PARKER Head Assembly (929142)
- PARKER Buna N O-Ring, Nitrile (N92138)
- PARKER Valve, Relief (928981)
- SNAP-TITE Dust Cap, EA & E Series 1/2 In. Nipples (PDC-8)
- Parker Parts & Accessories