Shop All Pneumatic Tool Parts
Parker
Mounting Bracket (Includes Panel Nut)
Mfr # PS417B
Zoro # G6223926
original price:
$22.57
20% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 13/16 in
- Overall Length 3 5/8 in
- Fits Brand Wilkerson
- Includes Panel Nut
- Compatible with Brand Wilkerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS417B
- Zoro # G6223926
- Country of Origin Mexico
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 1 13/16 in |
Overall Length | 3 5/8 in |
Details
Item | Mounting Bracket |
Fits Brand | Wilkerson |
Includes | Panel Nut |
Compatible with Brand | Wilkerson |
Description
Mounting Bracket, Compatible with Brand Wilkerson, Includes Panel Nut, Overall Height 1 13/16 in, Overall Length 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DF Series Industrial Male Quick Connect Coupler, 1/4-18 Nominal, Quick Disconnect Coupler x NPTF, Br (2DM2-B)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- SKF SKF 2217, Self Aligning Ball Brgs, SKF 2217 (2217)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- PARKER Vent Filter, Vent Filter (ESVF2)
- PARKER Vent Filter, Vent Filter (ESVF1)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- PARKER Carbon Bag, Replacement (ESMK1/2)
- PARKER O-ring Replacement Kit, Filter (EMAK2)
- PARKER Carbon Bag, Replacement (ESMK3)
- SPEEDAIRE Chisel Set, PK5 (PN12V728043G)
- Parker Compressor, Air Tank & Pneumatic Tool Parts