Shop All Pneumatic Parts
Parker
MOLECULAR SIEVE 4A 4X8
Mfr # PDMS-4A-4X8-50
Zoro # G311938952
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desiccant Dryers
- Desiccant Material Molecular Sieve 4A
- Desiccant Mesh Size 4x8
- Weight of Desiccant 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PDMS-4A-4X8-50
- Zoro # G311938952
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Desiccant Mesh Size | 4x8 |
Details
Item | Molecular Sieve |
Application | Desiccant Dryers |
Desiccant Material | Molecular Sieve 4A |
Weight of Desiccant | 50 lb |
Description
Molecular Sieve, Desiccant Material Molecular Sieve 4A, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Desiccant Bead Size Not Applicable, Desiccant Mesh Size 4x8, Application Desiccant Dryers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- PARKER Panel Mount Nut (P78652)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- PARKER Oil (Lubricator) (F442001)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- DYNABRADE Pad Base Assembly (57867)
- DYNABRADE Spring, 11424 (11424)
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- Parker Compressor, Air Tank & Pneumatic Tool Parts