Shop All Cooling Sight Glasses
Parker
Moisture Indicator
Mfr # PSG-3MF
Zoro # G1514703
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 3/8M x 3/8F
- Overall Length (In.) 3 17/100 in
- Construction Solid Copper Extended Ends
- Design 2-pieces with O-ring
- Agency Compliance UL Listed for 650 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSG-3MF
- Zoro # G1514703
- UPC # 687472417385
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 3/8M x 3/8F |
Overall Length (In.) | 3 17/100 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Solid Copper Extended Ends |
Design | 2-pieces with O-ring |
Agency Compliance | UL Listed for 650 PSIG |
Fitting Type | Flare |
Description
Sight Glass, Moisture Indicator, Flare Fitting Type, 3/8M x 3/8F, Overall Length (In.) 3 17/100 in, Cut Out Length (In.) -, Solid Copper Extended Ends Construction, 2-pieces with O-ring Design, UL Listed for 650 PSIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU95)
- PUROLATOR Air Filter, 20x30x2 Hi-E 40 - MERV 8 (6 Pack) (20x30x2x1 HI (6 Pack))
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- MASTER FLOW Gooseneck Vent 4In Black Glv (GNV4BL)
- PARKER Sight Glass (PSG-5S)
- PARKER Sight Glass (PSG-4S)
- PARKER Moisture Indicator (PSG-2S)
- PARKER Moisture Indicator (PSG-3S)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- ARCHON INDUSTRIES Sight Flow Indicator, 13-3/8" L, 8" Pipe (AKGF080-C19A000)
- Parker Cooling Sight Glasses