Shop All Cooling Sight Glasses
Parker
Moisture Indicator
Mfr # PSG-2S
Zoro # G2458066
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 x 1/4
- Overall Length (In.) 4 22/25 in
- Cut Out Length (In.) 4.19 in
- Construction Solid Copper Extended Ends
- Fitting Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PSG-2S
- Zoro # G2458066
- UPC # 687472447535
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Fitting Size | 1/4 x 1/4 |
Overall Length (In.) | 4 22/25 in |
Cut Out Length (In.) | 4.19 in |
Details
Item | Sight Glass, Moisture Indicator |
Construction | Solid Copper Extended Ends |
Fitting Type | Sweat |
Agency Compliance | UL Listed for 650 PSIG |
Design | 2-pieces with O-ring |
Description
Sight Glass, Moisture Indicator, Sweat Fitting Type, 1/4 x 1/4, Overall Length (In.) 4 22/25 in, Cut Out Length (In.) 4.19 in, Solid Copper Extended Ends Construction, 2-pieces with O-ring Design, UL Listed for 650 PSIG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER 1/4" SAE Cap, Brass, 700 psi (A 16447)
- AIR HANDLER 40"x20 ft. Paint Collector Filter Roll, Paper (6B836)
- LEGEND VALVE 1-1/4" T-431YB RADIATOR VALVE (110-149)
- DAYTON Blower, 12 1/2in (7C561)
- PARKER Sight Glass (PSG-5S)
- PARKER Moisture Indicator (PSG-3MF)
- PARKER Moisture Indicator (PSG-3S)
- PARKER Sight Glass (PSG-4S)
- ARCHON INDUSTRIES Sight Flow Indicator, 5-3/8" L, 3" Pipe (AKGF030-C19A000)
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- Parker Cooling Sight Glasses