Shop All Filtration Accessories
Parker
Mini Capsule, Half, 0.25GPM, 1.2Micron
Mfr # 22-CHBHH-012-1
Zoro # G3193897
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Housing Material Polypropylene
- Product Type Filter Capsule
- Maximum Operating Pressure 3.4 psi
- Air Particle Retention 99.9% Retention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22-CHBHH-012-1
- Zoro # G3193897
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Mini Capsule |
Autoclavable | Yes |
Housing Material | Polypropylene |
Product Type | Filter Capsule |
Maximum Operating Pressure | 3.4 psi |
Air Particle Retention | 99.9% Retention |
Filtration Area | 371 sq cm |
Description
Mini Capsule, Product Type Filter Capsule, Housing Material Polypropylene, Autoclavable Yes, Maximum Operating Pressure 3.4 psi, Filtration Area 371 sq cm, Air Particle Retention 99.9 Percent Retention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- HOME IMPRESSIONS Tub & Shower Washerless Faucet Cartridge (A507975-JPF1)
- GREY PNEUMATIC 1/2"DR 8PC PIPE PLUG (1308P)
- HONEYWELL 1 in. 120V N/C SOL VLV., 5# MAX (V4295A1122)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Inline Filter, 1/4 In, Brass, 3000 PSIG CWP (4A-F4L-10-B)
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- Parker Filtration Accessories