Shop All Filtration Accessories
Parker
Mini Capsule, Double, 1GPM, 1.2Micron
Mfr # 22-CDBHH-012-1
Zoro # G1226723
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Housing Material Polypropylene
- Product Type Filter Capsule
- Maximum Operating Pressure 3.4 psi
- Filtration Area 650 sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 22-CDBHH-012-1
- Zoro # G1226723
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Mini Capsule |
Autoclavable | Yes |
Housing Material | Polypropylene |
Product Type | Filter Capsule |
Maximum Operating Pressure | 3.4 psi |
Filtration Area | 650 sq cm |
Air Particle Retention | 99.9% Retention |
Description
Mini Capsule, Product Type Filter Capsule, Housing Material Polypropylene, Autoclavable Yes, Maximum Operating Pressure 3.4 psi, Filtration Area 650 sq cm, Air Particle Retention 99.9 Percent Retention
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- SLOAN Sloan Wes 111 Flush Valve (3760000)
- LEGEND VALVE 2" PRESS MALE ADAPTER (450-758P)
- PARKER Inline Filter, 3/8 In, 316 SS, 6000 PSI CWP (6A-F6L-10-SS)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- PARKER Bag Housing, CS, 160GPM, 2 In NPT (CBC1D2T)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- PARKER Bag Housing, CS, 80GPM, 2 In NPT (CBC1S2T)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- PENTAIR/PENTEK Mounting Bracket Kit (150578-75)
- Parker Filtration Accessories