Shop All Push-to-Connect Tube Fittings
Parker
Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6521 06 17WP2
Zoro # G705653751
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 230 psi
- Fitting Side A Connection Type Tube Stem
- Color White
- Compatible Tube Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6521 06 17WP2
- Zoro # G705653751
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/8 mm |
Fitting Side B Pipe Size | 3/8 mm |
Overall Length | 19 mm |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 3/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 mm, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Valve Socket 1-1/32 in. and 1-3/32 in. Single Pack (RP77313)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-8-8)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-6)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 17)
- Parker Push-to-Connect Tube Fittings