Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6509 08 10WP2
Zoro # G405748092
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Release Ring Material Stainless Steel
- Fitting Side A Connection Type Push-to-Connect
- Color White
- Overall Length 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6509 08 10WP2
- Zoro # G405748092
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 34 mm |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/8 mm |
Pipe Size | 1/8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 1/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 34 mm, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- T&S BRASS Male Adapter 1/2 Ips (055A)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M-10M)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 10WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- BK PRODUCTS 90 DEG ELBOW 1/2in. D (6631-003)
- Parker Push-to-Connect Tube Fittings