Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6505 08 17WP2
Zoro # G105307292
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- System of Measurement Metric
- Fitting Thread Size 3/8
- Fitting Side A Connection Type Push-to-Connect
- Overall Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6505 08 17WP2
- Zoro # G105307292
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 3/8 |
Overall Length | 20 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 mm |
Pipe Size | 3/8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 3/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNE19)
- KOHLER Inlet Hose (1150358)
- PARKER LIQUIFIT EQUAL TEE D10 STANDAR D P2 (6304 10 00WP2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6579 06 10WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-2-2)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Brass, Silver (W172PW-6-6)
- PARKER Push-to-Connect Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA22)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- Parker Tube Fittings