Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6505 08 13WP2
Zoro # G105277663
original price:
$2.79
10% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Connection Type Push-to-Connect x MBSPT
- Standards ACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, ROHS, WRAS
- Resistance Properties Chemical-Resistant
- Compatible Tube Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6505 08 13WP2
- Zoro # G105277663
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 mm |
Fitting Side B Pipe Size | 1/4 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Overall Length | 20 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 1/4, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- PARKER 3/8" CPI x 1/2" MNPT Brass Connector (6-8 FBZ-B)
- HOT BOX Valve Enclosure, 90W Heater, L 39 In. (HF013039028)
- KECKLEY 3", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31SJY-BC045P34-FTI-E)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-1)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 60 18WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA16)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- Parker Tube Fittings