Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6505 08 10WP2
Zoro # G005748096
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Overall Length 20 mm
- Fitting Material Polymer
- Fitting Side B Pipe Size 1/8 mm
- Application Beverages, Food Processing, Medical, Potable Water, Water Purification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6505 08 10WP2
- Zoro # G005748096
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 20 mm |
Fitting Side B Pipe Size | 1/8 mm |
Pipe Size | 1/8 mm |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 mm, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 1/8, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-8M-6G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-4G)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6383 56 00WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-12M-8G)
- DIXON SMS Welding Liner, Fitting/Connector Type: Liner, DN76 Nominal Size, 3/4 in Thickness, 316 SS, 3.66 (14A-R300SMS)
- Parker Tube Fittings