Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6340 06 00WP2
Zoro # G505293362
original price:
$5.64
15% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Maximum Operating Temperature 265 Degrees F
- Compatible Tube Material Polyurethane
- Fitting Material Polymer
- Fitting Side B Tube Outer Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6340 06 00WP2
- Zoro # G505293362
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 1 7/16 in |
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-10M-6R)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-6-4-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (171PLP-10M-6G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-M5)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-6-4)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 60 56)
- Parker Tube Fittings