Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6307 06 00WP2
Zoro # G605748144
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Resistance Properties Chemical-Resistant
- Application Beverages, Carbon Dioxide, Potable Water
- Fitting Side C Connection Type Push-to-Connect
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6307 06 00WP2
- Zoro # G605748144
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Fitting Side D Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Side D Tube Outer Diameter 6 mm, Fitting Material Polymer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 3/8" (PGJ1/2-3/8)
- KNAUF INSULATION 1-1/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001256)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- PARKER Push-to-Connect Union Tee, 1/2 in Tube Size, Polymer, White, 5 PK (6304 62 00WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA16)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-4)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-5/32-1)
- WATTS Psh Fit Ell Dropear 1/2Ctsxnpt (3521-1008/P-638)
- Parker Push-to-Connect Tube Fittings