Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6306 08 10WP2
Zoro # G205277662
original price:
$5.62
11% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Maximum Operating Temperature 200 Degrees F
- Fitting Side A Tube Outer Diameter 8 mm
- Minimum Operating Temperature 35 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6306 08 10WP2
- Zoro # G205277662
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 42 mm |
For Tube Outside Diameter | 10 mm, 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-8M-6G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 56 133WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA12)
- PARKER 90 Degree Plug-In Elbow, 3/8 in Tube Size, natural (F6TEU4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA16)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- Parker Tube Fittings