Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6306 06 10WP2
Zoro # G305748093
original price:
$11.31
16% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Release Ring Material Stainless Steel
- Resistance Properties Chemical-Resistant
- Minimum Operating Temperature 35 Degrees F
- Fitting Side A Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6306 06 10WP2
- Zoro # G305748093
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 10 mm |
Overall Length | 42 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 10 mm, 6 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 42 mm, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- ZORO SELECT 3" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC4)
- KOHLER Awaken Fixed Wall Mount Bracket (98347-BL)
- PARKER 90 Degree Plug-In Elbow, 3/8 in Tube Size, natural (F6TEU4)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-4-2)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 62 22WP2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-8)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPT (R) (PL08-03)
- Parker Tube Fittings