Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6306 04 06WP2
Zoro # G705748068
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Union
- Overall Length 29 mm
- Fitting Material Polymer
- Fitting Side A Tube Outer Diameter 4 mm
- Compatible Tube Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6306 04 06WP2
- Zoro # G705748068
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 29 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Food Processing, Medical, Potable Water, Water Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Polymer, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 29 mm, Specific Fitting Shape Straight Union, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC22)
- BEMIS Round Closed Front Toilet Seat, Wild Rose, With Cover, Plastic, Round (200SLOWT 243)
- FISHER MFG Replacement Hose (2914)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 56 08WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-2)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer (6322 60 60WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-4R)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-234)
- Parker Tube Fittings