Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6304 12 00WP2
Zoro # G905748097
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Overall Length 2 7/16 in
- Fitting Side B Tube Outer Diameter 12 mm
- Release Ring Material Stainless Steel
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6304 12 00WP2
- Zoro # G905748097
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 7/16 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K761)
- APOLLO VALVES Vacuum Breaker, 2 In., FNPT, Bronze, 125 psi (3810801)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-4)
- SHARKBITE TEE PUSH TO CON 1/2""4PK (U362LFA4)
- Parker Push-to-Connect Tube Fittings