Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6304 08 00WP2
Zoro # G805307219
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Minimum Operating Temperature 35 Degrees F
- Resistance Properties Chemical-Resistant
- Release Type Ring
- Fitting Side B Tube Outer Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6304 08 00WP2
- Zoro # G805307219
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/16 in |
Overall Length | 1 3/4 in |
Fitting Side C Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 5/16 in, 8 mm |
Description
Metric Plastic Push-to-Connect Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- SMITH-COOPER Union, 1/2", 125, Brz Nl (4385008470)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT8)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-4-2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5/32)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 56 14WP2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-8)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 5/16" or 8mm Tube (PLM5/16 (8MM))
- Parker Push-to-Connect Tube Fittings