Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-8M-6R
Zoro # G905653766
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 300 psi
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side A Tube Outer Diameter 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W68PLP-8M-6R
- Zoro # G905653766
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 8 mm |
Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 mm |
Overall Length | 27 1/2 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 8 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-5/32-1)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 08 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-2)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- Parker Tube Fittings