Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-6M-2R
Zoro # G505653739
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type BSPT
- Maximum Operating Temperature 200 Degrees F
- Pipe Size 1/8 in
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W68PLP-6M-2R
- Zoro # G505653739
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 22 mm |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side A Pipe Size | 1/8 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub (2GJY7)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706109-04)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 00WP2)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-2-2)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-8-6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- Parker Push-to-Connect Tube Fittings