Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W68PLP-10M-8R
Zoro # G305653779
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Tube Outer Diameter 10 mm
- Fitting Side B Pipe Size 1/2 in
- Release Ring Material Stainless Steel
- Fitting Side B Tube Outer Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W68PLP-10M-8R
- Zoro # G305653779
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Pipe Size | 1/2 in |
Overall Length | 34 1/4 mm |
Fitting Thread Size | 1/2 |
Fitting Side A Pipe Size | 1/2 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/2 in |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/2 mm, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 1/2, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- WATERLESS CO EverPrime Drain Sealing Liquid, Case of 12 (1514)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-4-2)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6315 60 18WP2)
- PARKER Push-to-Connect Union, 1/2 in x 3/8 in Tube Size, PVDF, Silver (362PW-6-8)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-8-6)
- SHARKBITE Push-to-Connect Coupling, 1/4 in Tube Size, Brass, Brass (U004LF)
- Parker Tube Fittings