Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W171PLP-4M-2R
Zoro # G005653741
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Material Brass
- System of Measurement Metric
- Release Ring Material Stainless Steel
- Compatible Tube Hardness 90 Shore A, 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # W171PLP-4M-2R
- Zoro # G005653741
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Overall Length | 19 1/16 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Thread Size | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- B & K BALL VALVE 2""SOLV PVC80 (107-608)
- KLEIN TOOLS Conduit Reamer (19352)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-4G)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-5/32)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-4-4)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- PARKER Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Nylon, White, 5 PK (6316 62 00WP2)
- WATTS Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Polysulfone, White (3510-1412)
- Parker Tube Fittings