Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # W171PLP-12M-4R
Zoro # G705653768
original price:
$22.29
15% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 1/4 in
- System of Measurement Metric
- Includes Pre-Applied Thread Sealant Yes
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # W171PLP-12M-4R
- Zoro # G705653768
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 29 5/32 mm |
Fitting Thread Size | 1/4 |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 29 5/32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Half Coupling (60HC111N034)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 60 00WP2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 14Wp2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-8M-6R)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-6)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6307 06 00WP2)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- Parker Tube Fittings