Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-8M-2G
Zoro # G505394144
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Release Type Ring
- Standards FDA, RoHS
- Fitting Side B Tube Outer Diameter 8 mm
- Overall Length 29 21/32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PLP-8M-2G
- Zoro # G505394144
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 29 21/32 mm |
Fitting Thread Size | 1/8 |
Fitting Side A Pipe Size | 1/8 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- BASIKS Ball Valve, Manual, PVC, 1/2", EPDM, Socket (BT645-050EPS-PV)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (X68PLPR-5/32-0)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-2R)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (172PTCNS-3-2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/2" x 3/8" Tube Size, Black (ZUSA-TF-PTC-553)
- Parker Tube Fittings