Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-4M-2G
Zoro # G905394119
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Includes Pre-Applied Thread Sealant No
- System of Measurement Metric
- Release Type Ring
- Fitting Side A Connection Type Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PLP-4M-2G
- Zoro # G905394119
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 23 7/32 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 4 mm |
Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 2 mm |
Fitting Side A Pipe Size | 1/8 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 2 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION SCH80 1""FPT PVC (U-1000-T)
- TRUESEAL Push-to-Connect Union Elbow, 1/2 in Tube Size, PVDF, Black (FB8EU8-HBLK)
- NVENT CADDY Split Ring Hanger, Size 4 In (4550400EG)
- FLAIR-IT Elbow 1/2 Pex X 1/2 Pex (16800)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-8)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 11WP2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6509 10 17WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-8)
- PARKER Tube Elbow Barb Connector, 3/8 in Tube Size, natural (F6TEB6)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- Parker Tube Fittings