Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 68PLP-10M-4G
Zoro # G105394087
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- System of Measurement Metric
- Maximum Operating Temperature 200 Degrees F
- Fitting Side B Tube Outer Diameter 4 mm
- Release Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PLP-10M-4G
- Zoro # G105394087
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Pipe Size | 1/4 mm |
Overall Length | 31 7/8 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Thread Size | 1/4 |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- AMERICAN STANDARD Retrofit Cap Nut, Brass, Silver, PK4 (7381285-200.0070A)
- CHICAGO FAUCET Wall Mounted Spout (629-S6ABCP)
- PARKER Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6579 56 14WP2)
- PARKER LIQUIFIT EQUAL TEE D10 STANDAR D P2 (6304 10 00WP2)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-5/32-1)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-M5)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer (6322 10 07WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-2R)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- Parker Push-to-Connect Tube Fittings