Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 67PLP-6M-8M
Zoro # G605394136
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube Reducer
- Finish/Coating Nickel Plated
- Maximum Operating Pressure 300 psi
- Release Type Ring
- Overall Length 38 19/32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 67PLP-6M-8M
- Zoro # G605394136
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 38 19/32 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm, 8 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 38 19/32 mm, Specific Fitting Shape Tube Reducer, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 5-1/4", Black (525B2S)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- KINGSTON BRASS KTPL2 Toilet Tank Lever, Polished Brass (KTPL2)
- SLOAN Royal 111-1.28 Ess Tmo Pvdsf (3450021)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-4-6)
- PARKER Push-to-Connect Union, 1/2 in Tube Size, PVDF, Silver (362PW-8)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-6M-2G)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x 1/2 in. Male Pipe Thread 90-Degree Elbow (FSBME12)
- Parker Push-to-Connect Tube Fittings