Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 67PLP-4M-8M
Zoro # G305394092
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tube Reducer
- System of Measurement Metric
- Release Type Ring
- Maximum Operating Pressure 300 psi
- Compatible Tube Hardness 95 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 67PLP-4M-8M
- Zoro # G305394092
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 mm |
Overall Length | 40 3/32 mm |
Fitting Side B Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 4 mm, 8 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 40 3/32 mm, Specific Fitting Shape Tube Reducer, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW8)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- LEGRIS Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-6)
- PARKER Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Nylon, White, 10 PK (6316 56 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-4)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- SHARKBITE Sb Thread Fauct Cont Lf (U3525LFA)
- Parker Push-to-Connect Tube Fittings