Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-4M-2G
Zoro # G905394133
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Includes Pre-Applied Thread Sealant No
- Maximum Operating Pressure 300 psi
- Fitting Side A Pipe Size 1/8 mm
- Fitting Side B Tube Outer Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PLP-4M-2G
- Zoro # G905394133
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 31 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Thread Size | 1/8 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 4 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 1/8 mm, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-8G)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-6-4)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-2)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6508 08 17WP2)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- Parker Tube Fittings