Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 66PLP-10M-6G
Zoro # G105394131
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Pipe Size 3/8 in
- Color Silver
- Includes Pre-Applied Thread Sealant No
- Connection Type Push-to-Connect x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66PLP-10M-6G
- Zoro # G105394131
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Thread Size | 3/8 |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Pipe Size | 3/8 mm |
Overall Length | 39 1/2 mm |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Chrome (BKDR-15CP)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6366 06 10WP2)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 04 00WP2)
- PARKER Push-to-Connect Fractional Plastic Plug, PDVF, Black (FB8TPL)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC6-HBLK)
- Parker Tube Fittings