Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 62PLP-8M
Zoro # G405394107
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Maximum Operating Temperature 200 Degrees F
- Fitting Side B Tube Outer Diameter 8 mm
- Resistance Properties Corrsion-Resistant, Mechanical-Resistant
- Compatible Tube Material Nylon N, Nylon NR, Polyethylene E and EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP and PPB, Polyurethane HU and HUM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLP-8M
- Zoro # G405394107
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 8 mm |
Overall Length | 41 13/16 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 41 13/16 mm, Specific Fitting Shape Union Wye, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT Tee 1/2Px1/2Px1/2P (16820)
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel Coupling (5218020)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-4)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-2-2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- Parker Push-to-Connect Tube Fittings