Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 62PLP-4M
Zoro # G105394148
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Maximum Operating Temperature 200 Degrees F
- Fitting Side A Connection Type Push-to-Connect
- Color Silver
- Release Ring Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLP-4M
- Zoro # G105394148
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 4 mm |
Overall Length | 35 1/2 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 35 1/2 mm, Specific Fitting Shape Union Wye, Release Type Ring, Standards FDA, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts(R) Single-Hole Kitchen Sink Faucet With 17-5/8" Pull-Down Spout, Docknetik(R) Magnetic Docking System, And 3-Function Sprayhead Featuring Sweep(R) And Berrysoft(R) Spray (99260-VS)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- B & K Washr Sj Tpr1-1/2X1-1/4 (1765TPRU)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-8-6)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Brass (VS68PTC-10-8)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 56 133WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-4R)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-6G)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (X68PLPR-5/32-0)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- Parker Tube Fittings