Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 62PLP-12M
Zoro # G605394150
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Fitting Side B Connection Type Push-to-Connect
- Includes Pre-Applied Thread Sealant No
- Fitting Side A Connection Type Push-to-Connect
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62PLP-12M
- Zoro # G605394150
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 40 29/32 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 40 29/32 mm, Specific Fitting Shape Union Wye, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2-1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- MEC Quick Acting Toggle Valve 1/2 in. FNPT Inlet x 1/4 in. FNPT Outlet (ME791C)
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling (300E)
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME12)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- PARKER Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6326 08 00WP2)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-6-MA22)
- PARKER Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 18WP2)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 8mm Tube Size, Brass, Silver (3609 08 17)
- Parker Tube Fittings