Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 62PLP-10M-12M
Zoro # G605394112
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union Wye
- Fitting Side A Connection Type Push-to-Connect
- Includes Pre-Applied Thread Sealant No
- Application Cooling, Air
- Finish/Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 62PLP-10M-12M
- Zoro # G605394112
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 10 mm |
Overall Length | 44 13/32 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 10 mm, 12 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 44 13/32 mm, Specific Fitting Shape Union Wye, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (MCD2004)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- PARKER ELBOW 90 DEGREE - MALE (W369PLP-4-2)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-4)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- PARKER STEM ADAPTER (6521 62 18WP2)
- PARKER Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (62PW-6)
- Parker Tube Fittings