Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 172PLP-6M-4G
Zoro # G305444001
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Size 1/4 in
- Color Silver
- Application Air, Inert Gases, Oils, Vacuum
- Fitting Side B Tube Outer Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 172PLP-6M-4G
- Zoro # G305444001
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Overall Length | 18 mm |
Fitting Thread Size | 1/4 |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 18 mm, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-4R)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-2R)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6306 04 00WP2)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Brass, Silver (W172PLP-8-4)
- SHARKBITE ML CNNCTR EVOPEX 1/2X1/2"" (K120A)
- Parker Tube Fittings