Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 172PLP-10M-6G
Zoro # G505443989
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side A Connection Type Push-to-Connect
- System of Measurement Metric
- Overall Length 24 mm
- Connection Type Push-to-Connect x Push-to-Connect x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 172PLP-10M-6G
- Zoro # G505443989
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 24 mm |
Fitting Thread Size | 3/8 |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 24 mm, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312408)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- SHARPE VALVES 1-1/2" Socket Stainless Steel Ball Valve Inline (4351002580)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB10)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-2)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-6)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-6)
- PARKER Push-to-Connect Union Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6302 56 00WP2)
- SHARKBITE Push-to-Connect Transition Coupling, 1 in Tube Size, Brass, Brass (UIP4020)
- Parker Push-to-Connect Tube Fittings