Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 171PLP-8M-2G
Zoro # G305444087
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Release Ring Material Stainless Steel
- Fitting Side C Connection Type BSPP
- Resistance Properties Corrosion-Resistant
- Minimum Operating Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 171PLP-8M-2G
- Zoro # G305444087
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 24 13/32 mm |
Fitting Thread Size | 1/8 |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
Description
Metric Metal Push-to-Connect Fitting, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPP, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 24 13/32 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- ZORO SELECT Coupling, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CPLG050)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-4M-4R)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 08 00WP2)
- PARKER Fitting, 1/2", Brass, Push-to-Connect (169PTC-8-8)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA22)
- SHARKBITE UNION ELBOW 3/4""CTS (25636)
- Parker Push-to-Connect Tube Fittings