Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver
Mfr # 169PLP-4M-M5
Zoro # G205394116
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Finish/Coating Nickel Plated
- Overall Length 19 1/16 mm
- Connection Type Push-to-Connect x Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 169PLP-4M-M5
- Zoro # G205394116
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 19 1/16 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Pipe Size | 5 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Thread Size | M5 |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Description
Metric Metal Push-to-Connect Fitting, Application Cooling, Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size M5, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3" (C57236)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-6G)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass (171PTC-4-2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-2)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-8-6)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-5/32)
- TRUESEAL Push-to-Connect Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- Parker Tube Fittings