Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 379PTCR-8-MA22
Zoro # G104860149
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Connection Type Push-to-Connect x Metric
- Color Black
- Application Air
- Pipe Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 379PTCR-8-MA22
- Zoro # G104860149
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 22 mm |
Overall Length | 1 1/32 in |
Fitting Side B Pipe Size | 22 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 22 mm |
For Tube Outside Diameter | 1/2 in |
Fitting Thread Size | M22 |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Composite, Fitting Thread Size M22, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- PARKER Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6326 06 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (172PLP-10M-8G)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver (W169PW-6-8)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-4G)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 10)
- Parker Tube Fittings