Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 369PTCR-8-MA22
Zoro # G004860072
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Metric
- System of Measurement Imperial/Metric
- Pipe Size 22 mm
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 369PTCR-8-MA22
- Zoro # G004860072
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 22 mm |
Overall Length | 2 17/32 in |
Fitting Pipe Size | 22 mm |
Fitting Side B Pipe Size | 22 mm |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | M22 |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Composite, Fitting Thread Size M22, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- ZORO SELECT 1-1/4" MNPT Galvanized Square Head Plug (5P913)
- NIBCO 2 in. ABS DWV All Hub Double Sanitary Tee (C5835HD2)
- MOEN 6" Shower Arm (10154ORB)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-4M-4G)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-8M-6R)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-4M-4R)
- PARKER Push-to-Connect Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- Parker Push-to-Connect Tube Fittings