Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 369PTCR-6-MA22
Zoro # G304860079
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- System of Measurement Imperial/Metric
- Color Black
- Pipe Size 22 mm
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTCR-6-MA22
- Zoro # G304860079
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 22 mm |
Overall Length | 2 5/16 in |
For Tube Outside Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | M22 |
Fitting Side B Pipe Size | 22 mm |
Fitting Pipe Size | 22 mm |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size M22, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Kitchen Replacement Spray Head, Black (4400867)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- THRIFCO PLUMBING 3 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114670)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-2)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6325 56 133WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-1)
- PARKER Barbed Plug, 1/4 in Tube Size, Polymer, White, 10 PK (6326 56 00WP2)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- ORBIT Blu-Lock 3/4 in. Push Push Tee Connector (31370)
- Parker Tube Fittings