Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 369PTCR-6-MA12
Zoro # G804860098
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Metric
- Overall Length 2 1/4 in
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTCR-6-MA12
- Zoro # G804860098
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Pipe Size | 12 mm |
Fitting Thread Size | M12 |
Fitting Pipe Size | 12 mm |
Fitting Side B Pipe Size | 12 mm |
For Tube Outside Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 12 mm, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size M12, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222480)
- PARKER Push-to-Connect Fitting, Brass, Silver (67PLP-4-8)
- PARKER Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (66PLPBH-6M-4G)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA12)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- Parker Tube Fittings