Shop All Push-to-Connect Tube Fittings
Parker
Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black
Mfr # 369PTCR-10-MA22
Zoro # G004860096
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Push-to-Connect x Metric
- Pipe Size 22 mm
- System of Measurement Imperial/Metric
- Overall Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 369PTCR-10-MA22
- Zoro # G004860096
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 22 mm |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 22 mm |
Fitting Thread Size | M22 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 22 mm |
For Tube Outside Diameter | 5/8 in |
Description
Metric DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Metric, Fitting Side B Pipe Size 22 mm, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Material Composite, Fitting Thread Size M22, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair QC71 Single Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8255)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-10M-12M)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- PARKER MALE ELBOW 5/32 EQUIV. (W369PLP-4M-2)
- TECHNIFIT Fitting, PTC, Cap, 6mm (PPF06)
- Parker Tube Fittings