Shop All Flared Tube Fittings
Parker
Metric Compression Fitting, Brass,
Mfr # 222P-6-MI16
Zoro # G305277692
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Pipe to Pipe
- Standards SAE J530, SAE J531
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type ISO x NPT
- Class Class 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-6-MI16
- Zoro # G305277692
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Adapter Pipe to Pipe |
Standards | SAE J530, SAE J531 |
Pipe Fitting Material | Brass |
Pipe Fitting Connection Type | ISO x NPT |
Class | Class 400 |
Fitting Side A Gender | Male |
Fitting Side A Type | ISO |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 1000 psi |
Pipe Fitting Gender | Male x Female |
Description
Adapter Pipe to Pipe, Brass, Class Class 400, Male, ISO, 3/8 in, Female, NPT, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2HTP8 (302788)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- VIEGA Street Elbow (26121)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-8)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-4)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-4)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- Parker Tube Fittings