Shop All Flared Tube Fittings
Parker
Metric Compression Fitting, Brass,
Mfr # 222P-4-MI14
Zoro # G905277689
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Pipe to Pipe
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type ISO x NPT
- Standards SAE J530, SAE J531
- Fitting Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 222P-4-MI14
- Zoro # G905277689
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Fitting Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Item | Brass Metric Compression Fitting |
Specific Fitting Shape | Adapter Pipe to Pipe |
Pipe Fitting Material | Brass |
Pipe Fitting Connection Type | ISO x NPT |
Standards | SAE J530, SAE J531 |
Fitting Side A Gender | Male |
Pipe Fitting Gender | Male x Female |
Fitting Side A Type | ISO |
Maximum Operating Pressure | 1000 psi |
Fitting Side B Gender | Female |
Class | Class 400 |
Fitting Side B Type | NPT |
Description
Adapter Pipe to Pipe, Brass, Class Class 400, Male, ISO, 1/4 in, Female, NPT, 1000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal 3/4" Headpart Starlight Chrome (45887000)
- MOEN Slider For Slide Bar (137034WR)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- KLEIN TOOLS Power Conduit Reamer (85091)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-4-6)
- PARKER 5/16" Copper Seal Bonnet PK 10 (3GF-5)
- PARKER FLARE FEMALE TO MALE (664FHD-4-2)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-5-6)
- PARKER Union Tee, 45deg, Brass, Tube, 1/2 In., PK10 (144F-8)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- Parker Tube Fittings