Shop All Hydraulic Control Valves
Parker
Metering Valve, Steel, 1/8 NPT, 3 GPM Max
Mfr # MV200S
Zoro # G2616756
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves 3 gpm
- Inlet Port Size - Hydraulic Valves 1/8 in NPT
- Body Material - Hydraulic Valves Steel
- Outlet Port Size - Hydraulic Valves 1/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MV200S
- Zoro # G2616756
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/8 in NPT |
Outlet Port Size - Hydraulic Valves | 1/8 in NPT |
Width (In.) | 0.62 in |
Height (In.) | 2.72 in |
Pipe Size | 1/8" |
Length (In.) | 1.5 in |
Overall Length | 1.5 in |
Overall Height | 2.82 in |
Overall Width | 1.75 in |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/8 in |
Port-to-Port Length | 1.5 in |
Description
Metering Valve, Flow Rate - Maximum 3 gpm, Valve Type Needle, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Nitrile, Control Direction Two-Way, Coefficient of Volume (Cv) 0.244, For Media Oil, Inlet Connection Size 1/8 in, Mounting Inline
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ93)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- Parker Hydraulic Control Valves