Shop All Air Line Lockout Valves
Parker
Metal Bowl Kit, Zinc
Mfr # PS735P
Zoro # G4863354
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- For Use On 06A, 06E, 06F, 06G
- Fits 06A, 06E, 06F, 06G
- Max. Working Pressure (PSI) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PS735P
- Zoro # G4863354
- Country of Origin United States
- Category Air Line Lockout Valves
Details
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 175 Degrees F |
For Use On | 06A, 06E, 06F, 06G |
Fits | 06A, 06E, 06F, 06G |
Item | Metal Bowl Kit |
Max. Working Pressure (PSI) | 250 |
For Use with Model Number | 06F, 06E, 06A, 06G |
Includes | Manual Drain, Metal Bowl, Sight Glass |
Material | Zinc |
For Use with Stock Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
For Use With Model Number | 06A, 06E, 06F, 06G |
Drain Type | Automatic Float Drain |
Compatible with Manufacturer Part Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
Body Material | Zinc |
Series | PAII |
Primary Body Material | Zinc |
Compatible Mfr Part Number | 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC |
Compatible with Brand | Parker |
Description
Metal Bowl Kit, Compatible with Manufacturer Part Number 06E14B18AC, 06E24B18AC, 06E34B18AC, 06F14BC, 06F24BC, 06F34BC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, Series PAII, Body Material Zinc, Compatible with Brand Parker, Drain Type Automatic Float Drain, Includes Manual Drain, Metal Bowl, Sight Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- SMC Compact Cylinder, 32mm Bore, 20mm Strke (CDQ2B32-20DZ)
- PARKER Mounting Bracket, Steel (PS743P)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- PARKER Mounting Bracket, Steel, For Use With Model Number: C628, R119 (18B57)
- PARKER Metal Bowl Kit, Zinc (BK605WB)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- PARKER Mounting Bracket, Steel (PS807P)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- Parker Air Line Lockout Valves