Shop All Air Line Lockout Valves
Parker
Metal Bowl Kit, Zinc
Mfr # BK609WB
Zoro # G4863406
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 250 psi
- Max. Temp. (F) 175 Degrees F
- Includes Manual Drain, Metal Bowl, Sight Glass
- For Use with Stock Number 21U832, 21U833, 21U834, 21U835, 21U845, 21U846, 21U847, 21U848
- For Use On C628, L606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BK609WB
- Zoro # G4863406
- Country of Origin United States
- Category Air Line Lockout Valves
Details
Max. Pressure (PSI) | 250 psi |
Max. Temp. (F) | 175 Degrees F |
Includes | Manual Drain, Metal Bowl, Sight Glass |
Item | Metal Bowl Kit |
For Use with Stock Number | 21U832, 21U833, 21U834, 21U835, 21U845, 21U846, 21U847, 21U848 |
For Use On | C628, L606 |
For Use with Model Number | L606, C628 |
Fits | C628, L606 |
Material | Zinc |
Max. Working Pressure (PSI) | 250 |
Shut Off (PSI) | 20 |
For Use With Model Number | C628, L606 |
Compatible Mfr Part Number | C628, L606 |
Compatible with Manufacturer Part Number | C628, L606 |
Series | F602 |
Body Material | Zinc |
Primary Body Material | Zinc |
Compatible with Brand | Parker |
Compatible Grainger Part Number | 21U832, 21U833, 21U834, 21U835, 21U845, 21U846, 21U847, 21U848 |
Description
Metal Bowl Kit, Compatible Grainger Part Number 21U832, 21U833, 21U834, 21U835, 21U845, 21U846, 21U847, 21U848, Compatible with Manufacturer Part Number C628, L606, Series F602, Body Material Zinc, Compatible with Brand Parker, Includes Manual Drain, Metal Bowl, Sight Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 3.95" OD (2BK40-1)
- DAYTON Motor, 1/4hp, D/D Blower (3LU74)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- QWIKPRODUCTS QwikSwap X3 Constant torque ECM replacement - 3 speed (QT6100)
- PARKER Metal Bowl Kit, Zinc (PS735P)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- PARKER Automatic Drain, Plastic, 1/4 (SA602MD/E)
- PARKER Metal Bowl Kit, Zinc (BK605WB)
- PARKER Mounting Bracket, Steel (PS707P)
- PARKER Automatic Drain, 3/8, Plastic (PS506P)
- SPEEDAIRE Clamp, Speed (4ZK35)
- Parker Air Line Lockout Valves